
Endmill, 5 FL, 1/2
Mfr # 17679
Zoro # G1638877
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
5
Length of Cut
2"
Corner Radius
0.03"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17679
Zoro #
G1638877
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
2"
Corner Radius
0.03"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
5
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,5 FL,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.