
Endmill, 5 FL, 3/16, Overall Length: 2"
Mfr # 17528
Zoro # G1635508
product price: $24.35
/eaKey Features
Overall Length
2"
Number of Flutes
5
Length of Cut
5/8"
Shank Dia.
3/16"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17528
Zoro #
G1635508
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
5/8"
Shank Dia.
3/16"
Milling Dia.
3/16"
Corner Radius
0.015"
Details
Number of Flutes
5
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,5 FL,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.