
Endmill, 5 FL, 8
Mfr # 19894
Zoro # G1635410
product price: $47.25
/eaKey Features
Overall Length
63 mm
Number of Flutes
5
Length of Cut
20 mm
Shank Dia.
8 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19894
Zoro #
G1635410
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Length of Cut
20 mm
Shank Dia.
8 mm
Corner Radius
0.4 mm
Milling Dia.
8 mm
Details
Number of Flutes
5
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,5 FL,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.