Zoro Homepage

Industrial lightweight composite nozzle. 1" NST, 30 GPM, Black

  • Mfr # VTE1550GB

  • Zoro # G1467586


product price: $15.89
/ea

Key Features

For Use With
Water and Foam
Standards
NFPA
Body Material
Composite
Finish
Polycarbonate
Inlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTE1550GB
Zoro #
G1467586
UPC #
-
Country of Origin
Spain

Dimensions

Inlet Size
1 in
Waterway Diameter
1 in

Details

Item
Fire Hose Nozzle
For Use With
Water and Foam
Standards
NFPA
Body Material
Composite
Finish
Polycarbonate
Thread Type
NH
Color
Black
Grip Type
No Grip
Base Type
Rigid
Activates By
Twist
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi
Product Type
Nozzle
Spray Pattern
Fog/Straight Stream
Maximum Flow Rate
30 gpm

Description

Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Composite, Grip Type No Grip, Inlet Size 1 in, Maximum Flow Rate 30 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Polycarbonate, For Use With Water and Foam, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.