Zoro Homepage

Plain Tip, 1/2" orifice, 1" NST

  • Mfr # PT1-5

  • Zoro # G1467699


product price: $77.89
/ea
Free Shipping & Returns

Key Features

For Use With
Water and Foam
Standards
NFPA
Finish
Anodized Aluminum
Inlet Size
1 in
Color
No Bumper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1-5
Zoro #
G1467699
UPC #
-
Country of Origin
Spain

Dimensions

Inlet Size
1 in
Waterway Diameter
1/2 in

Details

Item
Fire Hose Nozzle
For Use With
Water and Foam
Standards
NFPA
Finish
Anodized Aluminum
Color
No Bumper
Thread Type
NH
Body Material
Aluminum
Nozzle Option
Constant Pressure (Automatic)
Base Type
Rigid
Grip Type
No Grip
Maximum Pressure
100 psi
Maximum Flow Rate
74 gpm
Spray Pattern
Solid Stream
Activates By
Constant On
Product Type
Tip

Description

Fire Hose Nozzle, Activates By Constant On, Base Type Rigid, Body Material Aluminum, Grip Type No Grip, Inlet Size 1 in, Maximum Flow Rate 74 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Tip, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1/2 in, Bumper Color No Bumper, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.