Plain Tip, 3/4" orifice, 1 1/2" NST
Mfr # PT75
Zoro # G1467753
product price: $81.29
/ea
Free Shipping & Returns
Key Features
For Use With
Water and Foam
Standards
NFPA
Thread Type
NH
Inlet Size
1 1/2 in
Finish
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT75
Zoro #
G1467753
UPC #
-
Country of Origin
Spain
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
3/4 in
Details
Item
Fire Hose Nozzle
For Use With
Water and Foam
Standards
NFPA
Thread Type
NH
Finish
Anodized Aluminum
Body Material
Aluminum
Color
No Bumper
Nozzle Option
Constant Pressure (Automatic)
Grip Type
No Grip
Product Type
Tip
Activates By
Constant On
Base Type
Rigid
Maximum Flow Rate
167 gpm
Maximum Pressure
100 psi
Spray Pattern
Solid Stream
Description
Fire Hose Nozzle, Activates By Constant On, Base Type Rigid, Body Material Aluminum, Grip Type No Grip, Inlet Size 1 1/2 in, Maximum Flow Rate 167 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Tip, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 3/4 in, Bumper Color No Bumper, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.