Select Nozzle, 1" NST, 15-30-50-60 GPM
Mfr # SG1560G
Zoro # G1467516
product price: $515.99
/ea
Free Shipping & Returns
Key Features
For Use With
Water and Foam
Standards
NFPA
Body Material
Aluminum
Thread Type
NH
Finish
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG1560G
Zoro #
G1467516
UPC #
-
Country of Origin
Spain
Dimensions
Inlet Size
1 in
Waterway Diameter
1 in
Details
Item
Fire Hose Nozzle
For Use With
Water and Foam
Standards
NFPA
Body Material
Aluminum
Thread Type
NH
Finish
Anodized Aluminum
Color
Black
Base Type
Swivel
Maximum Flow Rate
15 gpm, 30 gpm, 50 gpm, 60 gpm
Maximum Pressure
100 psi
Nozzle Option
Adjustable Gallonage
Product Type
Nozzle
Grip Type
Pistol
Activates By
Shutoff Handle
Spray Pattern
Fog/Straight Stream
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Swivel, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate 15 gpm, 30 gpm, 50 gpm, 60 gpm, Maximum Pressure 100 psi, Nozzle Option Adjustable Gallonage, Product Type Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.