Shut-Off Ball Valve, 1 1/2" NPSH/IPT x 1 1/2" NPSH/IPT
Mfr # VB3012
Zoro # G1467595
product price: $206.99
/ea
Free Shipping & Returns
Key Features
For Use With
Water and Foam
Standards
NFPA
Thread Type
NH
Body Material
Aluminum
Finish
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB3012
Zoro #
G1467595
UPC #
-
Country of Origin
Spain
Dimensions
Inlet Size
1 1/2 in
Waterway Diameter
1 in
Details
Item
Fire Hose Nozzle
For Use With
Water and Foam
Standards
NFPA
Thread Type
NH
Body Material
Aluminum
Finish
Anodized Aluminum
Color
No Bumper
Product Type
Ball Valve
Base Type
Swivel
Activates By
Shutoff Handle
Maximum Pressure
100 psi
Spray Pattern
Open Bore
Grip Type
Pistol
Description
Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Swivel, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 1/2 in, Maximum Flow Rate Not Applicable, Maximum Pressure 100 psi, Nozzle Option Not Applicable, Product Type Ball Valve, Spray Pattern Open Bore, Thread Type NH, Waterway Diameter 1 in, Bumper Color No Bumper, Finish Anodized Aluminum, For Use With Water and Foam, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.