Zoro Homepage

Shut-Off Ball Valve, 1" NST x 1" NST, 1" Waterway

  • Mfr # VB1560

  • Zoro # G1467525


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water
Standards
EN 15182-1, EN15182-2, ISO 9001 Certified, NFPA
Finish
Anodized
Color
No Bumper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB1560
Zoro #
G1467525
UPC #
-
Country of Origin
Spain

Dimensions

Inlet Size
1 in
Waterway Diameter
1 in

Details

Item
Fire Hose Nozzle
For Use With
Water
Standards
EN 15182-1, EN15182-2, ISO 9001 Certified, NFPA
Finish
Anodized
Color
No Bumper
Body Material
Aluminum
Thread Type
NH
Base Type
Swivel
Maximum Pressure
100 psi
Grip Type
Pistol
Spray Pattern
Solid Stream
Nozzle Option
Solid Bore
Activates By
Shutoff Handle
Product Type
Nozzle

Description

Fire Hose Nozzle, Activates By Shutoff Handle, Base Type Swivel, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate Not Applicable, Maximum Pressure 100 psi, Nozzle Option Solid Bore, Product Type Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Not Applicable, Finish Anodized, For Use With Water, Standards EN 15182-1, EN15182-2, ISO 9001 Certified, NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.