16-Inch 5-Drawer Stainless Steel Rolling Tool/Salon Cart
- Mfr # V1605SSR
- Zoro # G824228458
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Caster Type
Swivel
Material
304 Stainless Steel
Height
37.3 in
Width
15.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1605SSR
- Zoro #
- G824228458
- UPC #
- 810005024839
- Country of Origin
- China
- Color
- Silver
- Caster Type
- Swivel
- Material
- 304 Stainless Steel
- Handle Type
- Full-Grip Side Handle
- Includes
- (1) 16-Inch 5-Drawer Cart, (1) Side Handle, (4) Casters, (2) Keys, Drawer Liner
- Drawer Liner
- Included
- Finish
- Brushed
- Item
- Tool Cart
- Drawer Capacity
- 100 lb Each
- Drawer Slide Type
- Full-Extension Ball Bearing
- Number of Drawers
- 5
- Magnetic
- Non-Magnetic
Dimensions
- Height
- 37.3 in
- Width
- 15.8 in
- Caster Size
- 2.5 in
- Depth
- 18.11 in
Description
The Viper Tool Storage 16-inch 5-drawer mobile salon cart is designed to keep tools and supplies organized, protected, and within easy reach throughout the workday. Its compact footprint makes it ideal for salons, spas, barber shops, tattoo studios, and other professional workspaces where efficient storage and mobility are essential. Made from corrosion-resistant 304 stainless steel, this rolling salon cart is built to withstand daily use while maintaining a clean, professional appearance. Five full-extension drawers glide on ball-bearing slides and support up to 100 lb each, providing dependable storage for tools, equipment, and everyday essentials. ReSecure drawer latches help keep drawers shut while the cart is in motion, while non-slip drawer liners protect both your tools and the drawer interiors from shifting and scratches. Full-width aluminum drawer pulls offer a comfortable grip for easy drawer operation, and Viper SlideLock Technology centrally locks all five drawers to help keep stored tools secure. This cart rolls on four 2.5-inch swivel casters for smooth movement around workstations and tight spaces. One full-grip side handle provides added control when positioning the cart exactly where it's needed. Combining corrosion-resistant materials, secure storage, and smooth mobility, this compact mobile salon cart delivers the durability, organization, and performance professionals depend on every day.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.