Zoro Homepage

41-Inch 9-Drawer Rolling Tool Cabinet with Power Tool Drawer, Lime Green

  • Mfr # V4106LGR

  • Zoro # G616289360


product price: $1,000.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4106LGR
Zoro #
G616289360
UPC #
810005023771
Country of Origin
China

Description

This 41-Inch 9-Drawer Rolling Tool Cabinet with Power Tool Drawer from Viper Tool Storage is engineered with unmatched durability and functionality in mind. This bottom cabinet is crafted from sturdy cold-rolled 19-gauge steel and reinforced internally, with a high-quality powder-coated finish that not only protects against wear and corrosion but also maintains a like-new appearance over time.The standout feature of this rolling cabinet is its dedicated power tool drawer. Equipped with two shelves, built-in peg holes, and a power strip, this drawer offers a comprehensive solution for organizing and powering your tools. The power strip features four 3-prong outlets, two USB-A ports, a master on/off switch, and a 70-inch power cord. With a maximum output of 1875W and a rated voltage of 125V 50-60Hz, this power strip will ensure your tools and gadgets are ready when you need them. With a total lockable storage capacity of over 19,000 cubic inches, this cabinet offers ample room for various tools and equipment. The full extension ball bearing drawer slides can hold up to 100 pounds in each standard drawers and an impressive 150 pounds in the power tool drawer. The premium PVC drawer liner helps keep your items organized while protecting the inside of the drawers from scratches and damage.Your tools are valuable investments, and this cabinet is designed to keep them safe. The theft-deterring Viper SlideLock technology prevents unauthorized access, providing peace of mind when you're away. Additionally, the ReSecure feature latches the drawers shut to avoid accidental opening, minimizing the risk of injuries or tool damage.One full grip side handle and four rugged 5-inch x 2-inch polyurethane casters 2 swivel/ 2 rigid provides a combination of mobility and durability making this cabinet an essential for any serious DIYer or professionals shop.The Viper Tool Storage commitment to quality is reflected in every aspect of this tool cabinet.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.