Zoro Homepage

167 Series Folding Chair with Plastic Caps - Mocha

  • Mfr # 167

  • Zoro # G604192214


product price: $68.85
/ea
Sold in multiples of 4 for $275.40

Key Features

Seat Color
Mocha
Material
Steel
Overall Length
18 in.
Overall Height
29.5 in.
Overall Width
17.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167
Zoro #
G604192214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in.
Overall Height
29.5 in.
Overall Width
17.5 in.

Details

Seat Color
Mocha
Material
Steel
Style
Folding Chair

Description

Sturdy, Convenient Seating. Whether At School, Work Or Anywhere In Between, Folding Chairs Provide Quick, Convenient Seating At A Moment's Notice. Virco®'s 167 Series Steel Folding Chair Features A 7/8" Tubular Steel Frame That Is Reinforced With Two U-Shaped Rear Leg Braces For Extra Strength. For An Outstanding Value In A Sturdy And Durable Folding Chair, Virco®'s 167 Series Steel Folding Chair Is An Excellent Choice.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.