
2000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Black Seat
Mfr # 2012
Zoro # G604191958
product price: $63.99
/eaSold in multiples of 4 for $255.96
Key Features
Material
Molded Polypropylene Shell
Height
21.63 in.
Length
14 in.
Width
14.75 in.
Style
Preschool Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012
Zoro #
G604191958
UPC #
-
Country of Origin
United States
Dimensions
Height
21.63 in.
Length
14 in.
Width
14.75 in.
Details
Material
Molded Polypropylene Shell
Style
Preschool Chair
Seat Color
Black
Frame
Chrome
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.