
2000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Wine Seat
Mfr # 2012
Zoro # G204192096
product price: $56.95
/eaSold in multiples of 4 for $227.80
Key Features
Width
14.75 in.
Height
21.63 in.
Length
14 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2012
Zoro #
G204192096
UPC #
-
Country of Origin
United States
Dimensions
Width
14.75 in.
Height
21.63 in.
Length
14 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Seat Color
Wine
Frame
Chrome
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.