Zoro Homepage

2000 Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Black Seat

  • Mfr # 2014

  • Zoro # G404191868


product price: $56.99
/ea
Sold in multiples of 4 for $227.96

Key Features

Width
14.75 in.
Height
23.63 in.
Length
16.5 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014
Zoro #
G404191868
UPC #
-
Country of Origin
United States

Dimensions

Width
14.75 in.
Height
23.63 in.
Length
16.5 in.

Details

Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Black

Description

Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.