
2000 Series 16" Classroom Chair, 3rd - 4th Grade with Nylon Glides - Navy Seat
Mfr # 2016
Zoro # G204192102
product price: $71.79
/eaSold in multiples of 4 for $287.16
Key Features
Height
27 in.
Width
16.88 in.
Length
20 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2016
Zoro #
G204192102
UPC #
-
Country of Origin
United States
Dimensions
Height
27 in.
Width
16.88 in.
Length
20 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Navy
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.