
2000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat
Mfr # 2018
Zoro # G904192112
product price:Â $68.49
/ea
Sold in multiples of 4 for $273.96
Key Features
Height
30 in.
Width
18.75 in.
Material
Molded Polypropylene Shell
Length
20 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2018
Zoro #
G904192112
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in.
Width
18.75 in.
Length
20 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Seat Color
Sky Blue
Frame
Chrome
Description
Enduring Value, The 2000 Series Offers Classic Styling Plus Long-Lasting Construction At An Affordable Price. Exceptional Durability Has Kept It In Service And A Best-Seller For Decades.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.