Zoro Homepage

23-31 in. H, Metal Frame / Particle Board Top 18 in. W X

  • Mfr # 751MBB

  • Zoro # G504192130


product price: $263.99
/ea
Sold in multiples of 2 for $527.98
Free Shipping & Returns

Key Features

Overall Width
18 in.
Overall Height
23-31 in.
Material
Metal Frame / Particle Board Top
Frame Color
Black Upper Frame
Tabletop Color
Medium Oak Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751MBB
Zoro #
G504192130
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in.
Overall Height
23-31 in.
Length
24 in.

Details

Material
Metal Frame / Particle Board Top
Frame Color
Black Upper Frame
Tabletop Color
Medium Oak Top

Description

Virco's 751 Series Lift-Lid Desk is an economical choice that delivers reliable classroom performance when looking for a sturdy lift-lid student desk with a metal book box

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.