Zoro Homepage

23-31 in. H, Metal Frame / Particle Board Top 24 in. W X

  • Mfr # 785MBB

  • Zoro # G104192141


product price: $149.99
/ea
Sold in multiples of 2 for $299.98
Free Shipping & Returns

Key Features

Overall Width
24 in.
Overall Height
23-31 in.
Material
Metal Frame / Particle Board Top
Tabletop Color
Medium Oak Top
Frame Color
Black Upper Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785MBB
Zoro #
G104192141
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in.
Overall Height
23-31 in.
Length
18 in.

Details

Material
Metal Frame / Particle Board Top
Tabletop Color
Medium Oak Top
Frame Color
Black Upper Frame

Description

One of Virco's most popular open-front student desks, the 785 Series Student Desk is and adjustable height desk with an 18" x 24" top featuring a tubular steel frame and built-in book box

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.