
29.63 in. H, Particle Board 30 in. W X
Mfr # 546
Zoro # G004191886
product price: $1,671.99
/eaKey Features
Overall Width
30 in.
Overall Height
29.63 in.
Material
Particle Board
Length
60 in.
Tabletop Color
Medium Oak Top / Black Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546
Zoro #
G004191886
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in.
Overall Height
29.63 in.
Length
60 in.
Details
Material
Particle Board
Tabletop Color
Medium Oak Top / Black Edge
Frame Color
Black Frame
Description
Traditional steel-frame desk that features a center drawer
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.