Zoro Homepage

30 in. H, Martest 21 Hard plastic 24 in. W X

  • Mfr # 3400BRM

  • Zoro # G404192162


product price: $303.99
/ea
Sold in multiples of 2 for $607.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.

Key Features

Overall Width
24 in.
Overall Height
30 in.
Material
Martest 21® Hard plastic
Length
36 in.
Frame Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400BRM
Zoro #
G404192162
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in.
Overall Height
30 in.
Length
36 in.

Details

Material
Martest 21® Hard plastic
Frame Color
Chrome
Tabletop Color
Grey Nebula Top
Seat Color
Navy

Description

Fresh and durable, Virco’s 3000 Series is constructed of colorfast, scratch-resistant, flameproof Martest 21®R. Hard plastic seats and separate backs are remarkably chip-resistant and retain a bright, fresh look semester after semester. Virco’s 3000 Series Combo Desk gives you the strength and long-lasting performance of Virco's hard plastic seats and backs. Offering a large work surface of 18" x 24", the 3000 Series Combo Desk helps you maximize classroom space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.