3000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Red Seat

  • Mfr # 3012

  • Zoro # G704192022


product price:  $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns

Key Features

Width
14.63 in.
Height
20.5 in.
Length
15 in.
Material
Martest 21® Hard plastic
Style
Classroom Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3012
Zoro #
G704192022
UPC #
-
Country of Origin
United States

Dimensions

Width
14.63 in.
Height
20.5 in.
Length
15 in.

Details

Material
Martest 21® Hard plastic
Style
Classroom Chair
Frame
Chrome
Seat Color
Red

Description

Fresh And Durable, The 3000 Series Is Constructed Of Colorfast, Scratch-Resistant, Flameproof Martest 21®. Hard Plastic Seats And Separate Backs Are Remarkably Chip-Resistant And Retain A Bright, Fresh Look Semester After Semester.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.