
30.5 in. H, Molded Polypropylene Shell 18.75 in. W X
Mfr # 9700BR
Zoro # G104191915
product price: $221.99
/eaSold in multiples of 2 for $443.98
Key Features
Overall Width
18.75 in.
Overall Height
30.5 in.
Material
Molded Polypropylene Shell
Length
31 in.
Frame Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9700BR
Zoro #
G104191915
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18.75 in.
Overall Height
30.5 in.
Length
31 in.
Details
Material
Molded Polypropylene Shell
Frame Color
Chrome
Tabletop Color
Medium Oak Top
Seat Color
Black
Description
Iconic Original The instantly recognizable 9000 Series chair is constructed from highly durable, long-lasting injection-molded polyethylene. These popular chairs are fixtures in thousands of classrooms across the nation and around the world.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.