Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30.5 in. H, Molded Polypropylene Shell 18.75 in. W X

  • Mfr # 9700BR

  • Zoro # G104191991


product price: $234.99
/ea
Sold in multiples of 2 for $469.98
Additional $77.50 delivery surcharge applies per item.
See details

Key Features

Overall Width
18.75 in.
Overall Height
30.5 in.
Material
Molded Polypropylene Shell
Frame Color
Chrome
Length
31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700BR
Zoro #
G104191991
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18.75 in.
Overall Height
30.5 in.
Length
31 in.

Details

Material
Molded Polypropylene Shell
Frame Color
Chrome
Tabletop Color
Medium Oak Top
Seat Color
Wine

Description

Iconic Original The instantly recognizable 9000 Series chair is constructed from highly durable, long-lasting injection-molded polyethylene. These popular chairs are fixtures in thousands of classrooms across the nation and around the world.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.