Zoro Homepage

30.5 in. H, Molded Polypropylene Shell 18.75 in. W X

  • Mfr # 9700BR

  • Zoro # G304191838


product price: $234.99
/ea
Sold in multiples of 2 for $469.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.

Key Features

Overall Width
18.75 in.
Overall Height
30.5 in.
Material
Molded Polypropylene Shell
Tabletop Color
Grey Nebula Top / Black Edge
Length
31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700BR
Zoro #
G304191838
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18.75 in.
Overall Height
30.5 in.
Length
31 in.

Details

Material
Molded Polypropylene Shell
Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Chrome
Seat Color
Navy

Description

Iconic Original The instantly recognizable 9000 Series chair is constructed from highly durable, long-lasting injection-molded polyethylene. These popular chairs are fixtures in thousands of classrooms across the nation and around the world.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.