
30.5 in. H, Molded Polypropylene Shell 18.75 in. W X
Mfr # 9700BR
Zoro # G304191906
product price: $221.99
/eaSold in multiples of 2 for $443.98
Key Features
Overall Width
18.75 in.
Overall Height
30.5 in.
Material
Molded Polypropylene Shell
Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9700BR
Zoro #
G304191906
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18.75 in.
Overall Height
30.5 in.
Length
31 in.
Details
Material
Molded Polypropylene Shell
Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Chrome
Seat Color
Wine
Description
Iconic Original The instantly recognizable 9000 Series chair is constructed from highly durable, long-lasting injection-molded polyethylene. These popular chairs are fixtures in thousands of classrooms across the nation and around the world.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.