
30.69 in. H, Polyehtylene 24 in. W X
Mfr # 9400BR
Zoro # G304192026
product price: $246.99
/eaSold in multiples of 2 for $493.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.
Key Features
Overall Width
24 in.
Overall Height
30.69 in.
Material
Polyehtylene
Frame Color
Chrome
Tabletop Color
Medium Oak Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9400BR
Zoro #
G304192026
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in.
Overall Height
30.69 in.
Length
36.5 in.
Details
Material
Polyehtylene
Frame Color
Chrome
Tabletop Color
Medium Oak Top
Seat Color
Black
Description
An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. The 9000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" work surface which makes these chairs a hardworking classroom favorite.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.