Zoro Homepage

30.69 in. H, Polyehtylene 24 in. W X

  • Mfr # 9400BR

  • Zoro # G404191882


product price: $232.99
/ea
Sold in multiples of 2 for $465.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.

Key Features

Overall Width
24 in.
Overall Height
30.69 in.
Material
Polyehtylene
Length
36.5 in.
Frame Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400BR
Zoro #
G404191882
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in.
Overall Height
30.69 in.
Length
36.5 in.

Details

Material
Polyehtylene
Frame Color
Chrome
Tabletop Color
Fusion Maple Top
Seat Color
Wine

Description

An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. The 9000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" work surface which makes these chairs a hardworking classroom favorite.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.