Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30.69 in. H, Polyehtylene 24 in. W X

  • Mfr # 9400BR

  • Zoro # G604192030


product price: $232.99
/ea
Sold in multiples of 2 for $465.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.

Key Features

Overall Width
24 in.
Overall Height
30.69 in.
Material
Polyehtylene
Frame Color
Chrome
Length
36.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400BR
Zoro #
G604192030
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in.
Overall Height
30.69 in.
Length
36.5 in.

Details

Material
Polyehtylene
Frame Color
Chrome
Tabletop Color
Grey Nebula Top / Black Edge
Seat Color
Wine

Description

An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. The 9000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" work surface which makes these chairs a hardworking classroom favorite.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.