
30.69 in. H, Polyehtylene 24 in. W X
Mfr # 9400BR
Zoro # G804191925
product price: $246.99
/eaSold in multiples of 2 for $493.98
Item requires special delivery charges. A $77.50 per item surcharge will be applied.
Key Features
Overall Width
24 in.
Overall Height
30.69 in.
Material
Polyehtylene
Frame Color
Chrome
Tabletop Color
Grey Nebula Top / Black Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9400BR
Zoro #
G804191925
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in.
Overall Height
30.69 in.
Length
36.5 in.
Details
Material
Polyehtylene
Frame Color
Chrome
Tabletop Color
Grey Nebula Top / Black Edge
Seat Color
Black
Description
An iconic original, the instantly recognizable 9000 Series Chair is a popular fixture in classrooms across the nation and around the world. The 9000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" work surface which makes these chairs a hardworking classroom favorite.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.