
31.38 in. H, Molded Polypropylene Shell 24 in. W X
Mfr # 2400BR
Zoro # G004192012
product price: $263.99
/eaSold in multiples of 2 for $527.98
Key Features
Overall Width
24 in.
Overall Height
31.38 in.
Material
Molded Polypropylene Shell
Tabletop Color
Fusion Maple Top
Frame Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400BR
Zoro #
G004192012
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in.
Overall Height
31.38 in.
Length
38 in.
Details
Material
Molded Polypropylene Shell
Tabletop Color
Fusion Maple Top
Frame Color
Chrome
Seat Color
Black
Description
Enduring Value, the 2000 Series offers classic styling plus long-lasting construction at an affordable price. Exceptional durability has kept it in service and a best-seller for decades. The 2000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" high-pressure laminate work surface which makes these combo desks a classroom favorite.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.