Zoro Homepage

31.38 in. H, Molded Polypropylene Shell 24 in. W X

  • Mfr # 2400BR

  • Zoro # G104192042


product price: $261.99
/ea
Sold in multiples of 2 for $523.98
Item requires special delivery charges. A $82.50 per item surcharge will be applied.

Key Features

Overall Width
24 in.
Overall Height
31.38 in.
Material
Molded Polypropylene Shell
Tabletop Color
Medium Oak Top
Length
38 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400BR
Zoro #
G104192042
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in.
Overall Height
31.38 in.
Length
38 in.

Details

Material
Molded Polypropylene Shell
Tabletop Color
Medium Oak Top
Frame Color
Chrome
Seat Color
Black

Description

Enduring Value, the 2000 Series offers classic styling plus long-lasting construction at an affordable price. Exceptional durability has kept it in service and a best-seller for decades. The 2000 Series Combo Desk features a 1-1/8" tubular steel frame with a spacious 18" x 24" high-pressure laminate work surface which makes these combo desks a classroom favorite.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.