Shop VIRCO
See all product information
Create Account
34 in. H, FRW hard plastic 20 in. W X
- Mfr # ZADJ2026BOXM
- Zoro # G604192061
product price:
$
339.99
/ea
Sold in multiples of 2 for
$679.98
Free Shipping & Returns
Key Features
Overall Width
20 in.
Overall Height
34 in.
Material
FRW hard plastic
Length
26.13 in.
Frame Color
Silver Mist Upper Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZADJ2026BOXM
- Zoro #
- G604192061
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in.
- Overall Height
- 34 in.
- Length
- 26.13 in.
Details
- Material
- FRW hard plastic
- Frame Color
- Silver Mist Upper Frame
- Tabletop Color
- Fusion Maple Top
- Book Box Color
- Navy
Description
Beautiful balance, ZUMA® bridges the gap with seating and desks that offers ergonomic support, playful style and durable construction – all at an affordable price. This ZUMA® Series Student Desk offers you a classic 4-leg unit and can be used to create the look of a 21st Century Classroom.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.