Zoro Homepage

34 in. H, FRW hard plastic 20 in. W X

  • Mfr # ZADJ2026M

  • Zoro # G804191949


product price: $259.99
/ea
Sold in multiples of 2 for $519.98
Free Shipping & Returns

Key Features

Overall Width
20 in.
Overall Height
34 in.
Material
FRW hard plastic
Length
26.13 in.
Tabletop Color
Fusion Maple Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZADJ2026M
Zoro #
G804191949
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20 in.
Overall Height
34 in.
Length
26.13 in.

Details

Material
FRW hard plastic
Tabletop Color
Fusion Maple Top
Frame Color
Silver Mist Upper Frame

Description

Beautiful balance, ZUMA® bridges the gap with seating and desks that offers ergonomic support, playful style and durable construction – all at an affordable price. This ZUMA® Series Student Desk offers you a classic 4-leg unit and can be used to create the look of a 21st Century Classroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.