
34 in. H, FRW hard plastic 21.125 in. W X
Mfr # ZHEXBOXM
Zoro # G204191884
product price: $265.99
/eaSold in multiples of 2 for $531.98
Free Shipping & Returns
Key Features
Overall Width
21.125 in.
Overall Height
34 in.
Material
FRW hard plastic
Frame Color
Silver Mist Upper Frame
Tabletop Color
Fusion Maple Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZHEXBOXM
Zoro #
G204191884
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
21.125 in.
Overall Height
34 in.
Length
32.88 in.
Details
Material
FRW hard plastic
Frame Color
Silver Mist Upper Frame
Tabletop Color
Fusion Maple Top
Book Box Color
Navy
Description
Beautiful balance, ZUMA® bridges the gap with seating and desks that offers ergonomic support, playful style and durable construction - all at an affordable price. ZUMA® Hexagon desks offering flexibility with individual learning as well as collaborative learning environments
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.