Zoro Homepage

34 in. H, FRW hard plastic 28 in. W X

  • Mfr # ZBOOMBBM

  • Zoro # G004192098


product price: $349.99
/ea
Sold in multiples of 2 for $699.98
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Width
28 in.
Overall Height
34 in.
Material
FRW hard plastic
Tabletop Color
Fusion Maple Top
Length
28 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBOOMBBM
Zoro #
G004192098
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 in.
Overall Height
34 in.
Length
28 in.

Details

Material
FRW hard plastic
Tabletop Color
Fusion Maple Top
Frame Color
Silver Mist Upper Frame
Book Box Color
Navy

Description

Beautiful balance, ZUMA® bridges the gap with seating and desks that offers ergonomic support, playful style and durable construction - all at an affordable price. ZUMA® ZBOOM (Boomerang) desks offering flexibility with individual learning as well as collaborative learning environments

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.