Zoro Homepage

48 in. W, 30 in. L, 22-30 in. H, Grey Nebula Top / Black Edge

  • Mfr # 483048

  • Zoro # G904191993


product price: $216.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
48 in.
Length
30 in.
Height
22-30 in.
Material
Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483048
Zoro #
G904191993
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in.
Length
30 in.
Height
22-30 in.

Details

Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Black Upper Frame
Material
Particle Board

Description

Sturdy, Versatile And Supremely Capable, The 4000 Series Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking. Featuring Elegant, Adjustable Or Non-Adjustable Height, Thin-Profile Legs, Virco's 4000 Series Activity Tables Is A Great Addition To Collaborative Learning Environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.