
60 in. W, 24 in. L, 24-32 in. H, Grey Nebula Top / Black Edge
Mfr # 502460ADJ
Zoro # G904192044
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Width
60 in.
Length
24 in.
Height
24-32 in.
Material
Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502460ADJ
Zoro #
G904192044
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in.
Length
24 in.
Height
24-32 in.
Details
Tabletop Color
Grey Nebula Top / Black Edge
Frame Color
Black Upper Frame
Material
Particle Board
Description
Sturdy, Versatile And Supremely Capable, Our 5000 Series Activity Tables Feature Generously-Proportioned, Adjustable, Thick-Profile Legs. These Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.