Zoro Homepage

60 in. W, 30 in. L, 24-32 in. H, Medium Oak Top / Black Edge

  • Mfr # 503060ADJ

  • Zoro # G604192191


product price: $360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
60 in.
Length
30 in.
Height
24-32 in.
Tabletop Color
Medium Oak Top / Black Edge
Frame Color
Silver Mist Upper Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503060ADJ
Zoro #
G604192191
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in.
Length
30 in.
Height
24-32 in.

Details

Tabletop Color
Medium Oak Top / Black Edge
Frame Color
Silver Mist Upper Frame
Material
Particle Board

Description

Sturdy, Versatile And Supremely Capable, Our 5000 Series Activity Tables Feature Generously-Proportioned, Adjustable, Thick-Profile Legs. These Activity Tables Are At Home In Classrooms, Dining Areas, Commons And Conference Centers. Complementary Designs Can Nest Together, Then Regroup Into New Patterns That Reinforce The Very Concept Of Creative Thinking.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.