
9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Black Seat
Mfr # 9012
Zoro # G704192091
product price:Â $74.29
/ea
Sold in multiples of 4 for $297.16
Key Features
Length
15.25 in.
Material
Polyehtylene
Height
20.38 in.
Width
14.75 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9012
Zoro #
G704192091
UPC #
-
Country of Origin
United States
Dimensions
Length
15.25 in.
Height
20.38 in.
Width
14.75 in.
Details
Material
Polyehtylene
Style
Classroom Chair
Seat Color
Black
Frame
Chrome
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.