
9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Navy Seat
Mfr # 9016
Zoro # G604191989
product price: $78.55
/ea
Sold in multiples of 4 for $314.20
Free Shipping & Returns
Key Features
Height
27 in.
Width
16.88 in.
Length
19.5 in.
Material
Polyehtylene
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9016
Zoro #
G604191989
UPC #
-
Country of Origin
United States
Dimensions
Height
27 in.
Width
16.88 in.
Length
19.5 in.
Details
Material
Polyehtylene
Style
Classroom Chair
Seat Color
Navy
Frame
Chrome
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.