
9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Sky Blue Seat
Mfr # 9016
Zoro # G704191964
product price:Â $78.55
/ea
Sold in multiples of 4 for $314.20
Free Shipping & Returns
Key Features
Width
16.88 in.
Material
Polyehtylene
Length
19.5 in.
Height
27 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9016
Zoro #
G704191964
UPC #
-
Country of Origin
United States
Dimensions
Width
16.88 in.
Length
19.5 in.
Height
27 in.
Details
Material
Polyehtylene
Style
Classroom Chair
Frame
Chrome
Seat Color
Sky Blue
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.