
9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat
Mfr # 9018
Zoro # G704192008
product price:Â $88.89
/ea
Sold in multiples of 4 for $355.56
Item requires special delivery charges. A $48.75 per item surcharge will be applied.
Key Features
Height
30.63 in.
Length
20.44 in.
Width
18.75 in.
Material
Polyehtylene
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9018
Zoro #
G704192008
UPC #
-
Country of Origin
United States
Dimensions
Height
30.63 in.
Length
20.44 in.
Width
18.75 in.
Details
Material
Polyehtylene
Style
Classroom Chair
Frame
Chrome
Seat Color
Graphite
Description
Iconic Original The Instantly Recognizable 9000 Series Chair Is Constructed From Highly Durable, Long-Lasting Injection-Molded Polyethylene. These Popular Chairs Are Fixtures In Thousands Of Classrooms Across The Nation And Around The World.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.