
Analogy Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Navy Seat
Mfr # AN14
Zoro # G604191873
product price: $134.99
/ea
Sold in multiples of 5 for $674.95
Free Shipping & Returns
Key Features
Length
15.81 in.
Width
14.85 in.
Material
Molded Polypropylene Shell
Height
24.5 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN14
Zoro #
G604191873
UPC #
-
Country of Origin
United States
Dimensions
Length
15.81 in.
Width
14.85 in.
Height
24.5 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Navy
Description
Competence And Value Analogy®’s Striking Upright Design Features Ergonomic Support And Durability Paired With Exceptional Value. Four-Leg Models Are Built To Stack 8-High For Added Versatility In The Learning Environment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.