Shop VIRCO
Additional $28.75 delivery surcharge applies per item.
See details
See all product information
Create Account
Analogy Series 18" Classroom Chair 5th Grade - Adult W/ Black Extra Large Seat and Nylon Glides
- Mfr # AN18EL
- Zoro # G104191847
product price:
$
177.99
/ea
Sold in multiples of 4 for
$711.96
Key Features
Width
20 in.
Height
33.38 in.
Length
21.84 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN18EL
- Zoro #
- G104191847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in.
- Height
- 33.38 in.
- Length
- 21.84 in.
Details
- Material
- Molded Polypropylene Shell
- Style
- Classroom Chair
- Seat Color
- Black
- Frame
- Chrome
Description
Competence And Value Analogy®’s Striking Upright Design Features Ergonomic Support And Durability Paired With Exceptional Value. Four-Leg Models Are Built To Stack 8-High For Added Versatility In The Learning Environment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.