
Analogy Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat
Mfr # AN18
Zoro # G204192188
product price: $148.99
/ea
Sold in multiples of 4 for $595.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
21.31 in.
Material
Molded Polypropylene Shell
Width
18.88 in.
Height
31.75 in.
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN18
Zoro #
G204192188
UPC #
-
Country of Origin
United States
Dimensions
Length
21.31 in.
Width
18.88 in.
Height
31.75 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Graphite
Description
Competence And Value Analogy®'s Striking Upright Design Features Ergonomic Support And Durability Paired With Exceptional Value. Four-Leg Models Are Built To Stack 8-High For Added Versatility In The Learning Environment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.