
Analogy Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat
Mfr # AN18
Zoro # G704191865
product price: $148.99
/ea
Sold in multiples of 4 for $595.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Width
18.88 in.
Height
31.75 in.
Length
21.31 in.
Material
Molded Polypropylene Shell
Style
Classroom Chair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AN18
Zoro #
G704191865
UPC #
-
Country of Origin
United States
Dimensions
Width
18.88 in.
Height
31.75 in.
Length
21.31 in.
Details
Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Navy
Description
Competence And Value Analogy®'s Striking Upright Design Features Ergonomic Support And Durability Paired With Exceptional Value. Four-Leg Models Are Built To Stack 8-High For Added Versatility In The Learning Environment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.