
Core-a-Gator Series Lightweight, Institutional Strength Folding Table 30" X 96" Rectangle-Greystone
Mfr # 613096
Zoro # G504191874
product price: $960.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Length
30 in.
Height
29 in.
Width
96 in.
Material
ABS Plastic
Color
Greystone Top / El Dorado Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613096
Zoro #
G504191874
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in.
Height
29 in.
Width
96 in.
Details
Material
ABS Plastic
Color
Greystone Top / El Dorado Bronze
Description
Rugged, Lightweight, Storable Tables. Core-a-Gator® Is Everything A Folding Table Should Be: Rugged, Strong Yet Lightweight, Thanks To Its Unique Corrugated Center And Extruded Aluminum Frame. The Patented Leg-Locking Mechanism And Available Storage Trucks Make For Quick Set-Up And Tear-Down. Virco Core-a-Gator® Tables Are Easy To Transport, Simple To Set Up And Engineered For The Long Haul. When You Want A Line Of Lightweight Folding Tables With The Work Ethic Of A True Champion, Core-a-Gator® Series Folding Tables Can't Be Beat.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.