Metaphor Series 14" Classroom Chair, Kindergarten - 2nd Grade with Nylon Glides - Wine Seat

  • Mfr # N914

  • Zoro # G204191921


product price: $95.35
/ea
Sold in multiples of 4 for $381.40
Free Shipping & Returns

Key Features

Material
Molded Polypropylene Shell
Width
15.38 in.
Length
16.88 in.
Height
24.63 in.
Style
Classroom Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N914
Zoro #
G204191921
UPC #
-
Country of Origin
United States

Dimensions

Width
15.38 in.
Length
16.88 in.
Height
24.63 in.

Details

Material
Molded Polypropylene Shell
Style
Classroom Chair
Frame
Chrome
Seat Color
Wine

Description

Metaphor® Series Is A Bold New Legacy And Designed As A Contemporary Sequel To The Iconic 9000 Series. This Durable, Economically Contoured Chair Features A Sturdy Tubular Steel Frame With An Integral Backrest And Front Support Tube That Provide 360° Support To A Comfortable Polypropylene Shell.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.