Shop VIRCO
Additional $27.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Metaphor Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat
- Mfr # N918
- Zoro # G804192113
product price:
$
131.99
/ea
Sold in multiples of 4 for
$527.96
Key Features
Width
19.63 in.
Material
Molded Polypropylene Shell
Height
31.13 in.
Length
22.25 in.
Style
Classroom Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N918
- Zoro #
- G804192113
- UPC #
- -
- Country of Origin
- United States
- Material
- Molded Polypropylene Shell
- Style
- Classroom Chair
- Frame
- Chrome
- Seat Color
- Wine
Description
Metaphor® Series Is A Bold New Legacy And Designed As A Contemporary Sequel To The Iconic 9000 Series. This Durable, Economically Contoured Chair Features A Sturdy Tubular Steel Frame With An Integral Backrest And Front Support Tube That Provide 360° Support To A Comfortable Polypropylene Shell.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.